Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 1 1/4" Id, 2 1/2" Od, 5/8 Width, 150326
Mfr # 150326
Zoro # G2514606
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/2 in.
- Width .6250 in. (5/8 in.)
- Weight 0.43 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150326
- Zoro # G2514606
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2 1/2 in. |
Width | .6250 in. (5/8 in.) |
Details
Weight | 0.43 lbs. |
Description
This INCH series offers economy with electric motor quality. Close tolerance and improved ball complement allow an increased load capacity. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- PNEUMADYNE Manifold, 90 deg., 10 Outlets, 12" L (M40-500-5-90)
- RULAND Urethane Spider, Tq 9 In-Lbs, JC12/MJC19 (JD12/19-92Y)
- SICK ENCODER, ATM60PAH13X13 (1030015)
- BAILEY Double Sealed Bearings 1/2" Id X 1.37" Od, 0.43 Width, 150106 (150106)
- BAILEY 6300 Series & 6300 Series EMQ Bearings: 6308-2RS EMQ Bearing No., 1.57 I.D., 3.54 O.D., 0.9 Width (153510)
- BAILEY Double Sealed Bearing 1.25 Id, 2.83 Od, 0.748 Width, 150969 (150969)
- BAILEY Double Shielded Bearing 0.98 Id, 2.04 Od, 0.59 Width, 150986 (150986)
- BAILEY Double Sealed Bearing 0.47 Id, 1.1 Od, 0.31 Width, 153521 (153521)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-2RS EMQ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (153498)
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od, Shielded (S7KDD/C1)
- Bailey Radial Ball Bearings