Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 0.98 Id, 2.44 Od, 0.669 Width, 150953
Mfr # 150953
Zoro # G2517397
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.4409 in. (62 MM)
- Width .6693 in. (17 MM)
- Weight 0.52 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 150953
- Zoro # G2517397
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 2.4409 in. (62 MM) |
Width | .6693 in. (17 MM) |
Details
Weight | 0.52 lbs. |
Description
Specifically Designed to provide maximum performance through precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.5 x 35.2in OC (2428V345)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- GATES PowerGrip Timing Belts, 510H150 (510H150)
- HESSAIRE Hessaire 9 in. H X 9 in. W X 8 in. D Black Steel Evaporative Cooler Motor (6615100)
- BAILEY Double Sealed Bearing 1/2" Id, 1 1/8" Od, 3/8 Width, 150302 (9106K C5)
- BAILEY Double Sealed Bearing 1/2" Id, 1 3/8" Od, 7/16 Width, 150306 (150306)
- BAILEY Double Sealed Bearing 7/8" Id, 2" Od, 9/16 Width, 150320 (150320)
- BAILEY Double Sealed Bearing 1 1/4 Id, 2 1/4 Od, 0.5 Width, 150678 (150678)
- BAILEY Double Sealed Bearing 1.25 Id, 2.83 Od, 0.748 Width, 150969 (150969)
- BAILEY Double Shielded Bearing 0.78 Id, 2.04 Od, 7/8 Width, 150782 (150782)
- NTN Medium Size Ball Bearings (6011ZZ C4)
- Bailey Radial Ball Bearings