Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 0.98 Id, 1.85 Od, 0.47 Width, 150658
Mfr # 150658
Zoro # G2650290
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.8504 in. (47 MM)
- Width .4724 in. (12 MM)
- Weight 0.19 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150658
- Zoro # G2650290
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1.8504 in. (47 MM) |
Width | .4724 in. (12 MM) |
Details
Weight | 0.19 lbs. |
Description
Designed for applications with space limitations where shafts are relatively large. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels (VW3A1111)
- FESTO Push-In L-Connector QSL-5/16H-U (QSL-5/16H-U)
- CENTURY Evaporative Cooler Motor, Cradle, 115V (VB2054BV1)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-876)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- BAILEY Double Sealed R Series Bearing 1/4 Id, 5/8 Od, 0.19 Width, 150670 (150670)
- BAILEY Double Sealed Bearing 5/8 Id, 1.75 Od, 3/4 Inner Width, 150500 (150500)
- BAILEY Double Sealed Bearing 0.625 Id, 1.57 Od, 0.47 Width, 150232 (150232)
- BAILEY Double Sealed Bearing 3/4" Id, 1 3/4" Od, 1/2 Width, 150318 (150318)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-2RS EMQ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (153498)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2Z JEM)
- Bailey Radial Ball Bearings