Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 153531
Mfr # 153531
Zoro # G2513048
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.8504 in. (47 MM)
- Width .5512 in. (14 MM)
- Weight 0.25 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 153531
- Zoro # G2513048
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1.8504 in. (47 MM) |
Width | .5512 in. (14 MM) |
Details
Weight | 0.25 lbs. |
Description
Specifically Designed to provide maximum performance by means of precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212677)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB200-0200)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 49" (A49)
- LEESON Pump Motor, Capacitor-Start Design (120996.00)
- BAILEY Double Shielded Bearing 0.78 Id, 2.04 Od, 7/8 Width, 150782 (150782)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 (150950)
- BAILEY Double Sealed Mast Guide Bearing 45 Mm Id, 5" Od, 1.25" Width (150392)
- BAILEY Double Sealed Bearing 5/8" Id, 1 3/8" Od, 7/16 Width, 150618 (9105KDD C2)
- BAILEY Double Sealed Bearing 0.625 Id, 1.57 Od, 0.47 Width, 150232 (150232)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-ZZ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (150997)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6309C3 (6309C3)
- Bailey Radial Ball Bearings