Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 0.625 Id, 1.57 Od, 0.47 Width, 150232
Mfr # 150232
Zoro # G2651648
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.5748 in. (40 MM)
- Width .4724 in. (12 MM)
- Weight 0.15 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150232
- Zoro # G2651648
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1.5748 in. (40 MM) |
Width | .4724 in. (12 MM) |
Details
Weight | 0.15 lbs. |
Description
Specifically Designed to provide maximum performance by means of precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1003-0404)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/4-XC)
- D&D 74" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A72)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- BAILEY Double Shielded Bearing 0.98 Id, 2.04 Od, 0.59 Width, 150986 (150986)
- BAILEY Double Sealed Mast Guide Bearing 1" Id, 2.937"Od, 1" Width, 150389 (150389)
- BAILEY Double Sealed Bearing 9/16" Id, 1 3/8" Od, 7/16 Width, 150308 (150308)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 153531 (153531)
- BAILEY Mast Guide Bearings: MG305-2RS-1 Bearing No., 25 MM (0.98 in.) I.D., 3 in. O.D., 1 in. Width (150388)
- BAILEY Double Sealed R Series Bearing 1/4 Id, 5/8 Od, 0.19 Width, 150670 (150670)
- TIMKEN Radial Bearing, Single Shield, 55mm Bore (311WDN)
- Bailey Radial Ball Bearings