Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 0.59 Id, 1.37 Od, 5/8 Width, 150775
Mfr # 150775
Zoro # G2651681
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.3780 in. (35 MM)
- Width .6260 in. (5/8 in.) (15.9 MM)
- Weight 0.2 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150775
- Zoro # G2651681
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1.3780 in. (35 MM) |
Width | .6260 in. (5/8 in.) (15.9 MM) |
Details
Weight | 0.2 lbs. |
Description
For heavy radial loads, combined radial and thrust loads, and two-directional loads. 2RS (2 rubber shields). ZZ (2 steel shields).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 32 in. OC (B29/5L320)
- MTK Ball Bearing, 85mm Bore, 130mm, 14mm, W (16017/C3)
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- 80/20 Linear Bearing, 1.625 In W, 1.875 In L (6415)
- BAILEY Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width (153524)
- BAILEY Double Sealed Bearing 5/8" Id, 1 3/8" Od, 7/16 Width, 150618 (9105KDD C2)
- BAILEY Double Sealed Bearing 3/4" Id, 1 3/4" Od, 1/2 Width, 150318 (150318)
- BAILEY Double Sealed R Series Bearing 1/4 Id, 5/8 Od, 0.19 Width, 150670 (150670)
- BAILEY 6200 Series & 6200 Series EMQ Bearings: 6208-2RS EMQ Bearing No., 1.57 I.D., 3.14 O.D., 0.7 Width (153498)
- BAILEY Double Shielded Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150679 (150679)
- SKF SKF-2311/C3, Self Aligning Ball Brgs, 2311C3 (2311/C3)
- Bailey Radial Ball Bearings