Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 0.47 Id, 1.45 Od, 0.472 Width, 150165
Mfr # 150165
Zoro # G2514439
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.4567 in. (37 MM)
- Width .4724 in. (12 MM)
- Weight 0.15 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150165
- Zoro # G2514439
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1.4567 in. (37 MM) |
Width | .4724 in. (12 MM) |
Details
Weight | 0.15 lbs. |
Description
Specifically Designed to provide maximum performance through precise ball complement selection. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E663)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8S)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 (150950)
- BAILEY Mast Guide Bearings: MG305-2RS-1 Bearing No., 25 MM (0.98 in.) I.D., 3 in. O.D., 1 in. Width (150388)
- BAILEY Double Sealed Bearing 1.57 Id, 2.67 Od, 0.59 Width, 150661 (150661)
- BAILEY Double Sealed Bearing 1 1/4 Id, 2 1/4 Od, 0.5 Width, 150678 (150678)
- BAILEY 6300 Series & 6300 Series EMQ Bearings: 6308-2RS EMQ Bearing No., 1.57 I.D., 3.54 O.D., 0.9 Width (153510)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 153531 (153531)
- NTN NTN 6312ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Double Shielded (6312ZZ)
- Bailey Ball Bearings