Shop All Spherical Roller Bearings
Bailey
Disc Harrow Round Bore Spherical 1-1/8 Square Id, 3.149 Od, 1.1880 Bore
Mfr # 157120
Zoro # G2653221
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.1875" Inner Ring width / .7087" Outer Ring width
- Weight 1.5 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 157120
- Zoro # G2653221
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Width | 1.1875" Inner Ring width / .7087" Outer Ring width |
Details
Weight | 1.5 lbs. |
Description
Ideal Replacements for FAFNIR, BCA, NTN, NDH, and other brands. Bearings with a "G" prefix are regreasable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Insert Only Ball Bearing, ER-20R (ER-20R)
- MCGILL CF Series, Cam Follower, #CF1/2 (CF1/2)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S24AJSR05210A)
- REXNORD Omega E Series Tire Coupling Element, E10 Coupling, 162 mm OD, 7500 rpm Max, Urethane (7300025)
- BAILEY Disc Harrow Square Bore Cylindrical Bearing 1-1/8 Square Id, 3.149 Od (157110)
- BAILEY Cylindrical Od Sqare Bore Disc Harrow Bearings:1 1/8 Sq. Id, 3.149 Od (157224)
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/2 Square Id, 3.937 Od (157225)
- BAILEY Disc Harrow Square Bore Spherical Bearing 1-1/8 Square Id, 3.149 Od (157125)
- QA1 Spher Bearing, 2.0000in. Bore dia., GEZ (45GY28)
- SKF Spherical Plain Bearing (GEZ200ES 2RS)
- MOLINE BEARING Flange Bearing, Spherical Roller, 2in Bore (19211200)
- Bailey Roller Bearings