Shop All Hydraulic Control Valves
Bailey
D05 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. motor float
Mfr # 229315
Zoro # G803534341
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Action Spring center to neutral
- Max. Flow - Hydraulic Valves 26
- Max. Pressure - Hydraulic Valves 4480 PSI
- Weight 11 lbs
- Coil Voltage - Hydraulic Valves 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 229315
- Zoro # G803534341
- UPC # 615986055274
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Spool Action | Spring center to neutral |
Max. Flow - Hydraulic Valves | 26 |
Max. Pressure - Hydraulic Valves | 4480 PSI |
Weight | 11 lbs |
Coil Voltage - Hydraulic Valves | 12VDC |
Description
With an improved spool, coil and dual tank line design, the Chief solenoid valve line offers better flow characteristics and current draw, even at higher flows and pressures, than many similar valves in the industry. High efficiency directional control solenoid valvesindicator lights included junction box or din connector options available ip65 rated, not waterproof ac options are dual rated, 50/60 hz use with iso 46 or 68 rated hydraulic oil a single valve should be mounted to a subplate or manifold. Multiple valves require a manifold block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 72 In L, CS (1 15/16 GKS-1045-72)
- DAYTON 3L440 V-Belt, 44" Outside Length, 3/8" Top Width, 1 Ribs (3L440)
- PARKER Dust Protection Plug, 3/8 In (H3-65M)
- FASCO Motor, 1/6 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8384S (D1059)
- BAILEY Directional Control Valves (G Series): Handle Bracket Kit (220958)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- BAILEY D05 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229317)
- BAILEY Directional Control Valves (LG Series): Handle Kit (220979)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- BAILEY 40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Outlet Section (223016)
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V (859161)
- Bailey Hydraulic Control Valves