Shop All Hydraulic Control Valves
Bailey
D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. closed center
Mfr # 229307
Zoro # G503534672
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Action Spring center to neutral
- Max. Flow - Hydraulic Valves 34
- Max. Pressure - Hydraulic Valves 4480 PSI
- Coil Voltage - Hydraulic Valves 110VAC
- Weight 10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 229307
- Zoro # G503534672
- UPC # 615986055175
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Spool Action | Spring center to neutral |
Max. Flow - Hydraulic Valves | 34 |
Max. Pressure - Hydraulic Valves | 4480 PSI |
Coil Voltage - Hydraulic Valves | 110VAC |
Weight | 10 lbs |
Description
With an improved spool, coil and dual tank line design, the Chief solenoid valve line offers better flow characteristics and current draw, even at higher flows and pressures, than many similar valves in the industry. High efficiency directional control solenoid valvesindicator lights included junction box or din connector options available ip65 rated, not waterproof ac options are dual rated, 50/60 hz use with iso 46 or 68 rated hydraulic oil a single valve should be mounted to a subplate or manifold. Multiple valves require a manifold block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX48 (BX48)
- CAMPBELL HAUSFELD Air Tool Oil, 8 oz. (ST127012AV)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- BAILEY PC100 Series Sectional Control Valves: 1 Section Bolt Kit (220864)
- BAILEY D05 Solenoid Operated Control Valve:24VDC, 4-way 3 pos. tandem center (229318)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- BAILEY 40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Outlet Section (223016)
- BAILEY VALVE DIRECTIONAL CONTROL RD5300 SERIES 3 SPOOL PRINCE 536CCCEAA5A4B1 (220651)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. motor float (229310)
- PARKER Colorflow Flow Control Valve, Brass, 1/8-27, 3 GPM (F200B)
- Bailey Hydraulic Control Valves