Shop All Hydraulic Control Valves
Bailey
D03 Solenoid Operated Control Valve, 12VDC, 16GPM, 4-way 3 pos. open center
Mfr # 229334
Zoro # G503534573
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Action Spring center to neutral
- Max. Flow - Hydraulic Valves 16
- Max. Pressure - Hydraulic Valves 4480 PSI
- Weight 4.5 lbs
- Coil Voltage - Hydraulic Valves 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 229334
- Zoro # G503534573
- UPC # 615986055045
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Spool Action | Spring center to neutral |
Max. Flow - Hydraulic Valves | 16 |
Max. Pressure - Hydraulic Valves | 4480 PSI |
Weight | 4.5 lbs |
Coil Voltage - Hydraulic Valves | 12VDC |
Description
With an improved spool, coil and dual tank line design, the Chief solenoid valve line offers better flow characteristics and current draw, even at higher flows and pressures, than many similar valves in the industry.High efficiency directional control solenoid valvesindicator lights included junction box or din connector options available ip65 rated, not waterproof ac options are dual rated, 50/60 hz use with iso 46 or 68 rated hydraulic oil a single valve should be mounted to a subplate or manifold. Multiple valves require a manifold block.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3776, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3776 (3776)
- DAYTON Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB6C, 45MX73 (GGS_47557)
- GATES Hi-Power II Belts, A80 (A80)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting (NCDMB200-1000)
- BAILEY 12 Series Directional Control Valve: 5 Spool, 4-way 3 pos. tandem center, SAE 8 (228926)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- BAILEY D05 Solenoid Operated Control Valve:12VDC, 4-way 2 pos. (229324)
- BAILEY Directional Control Valves (G Series): Handle Bracket Kit (220958)
- BAILEY D05 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229317)
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 (228902)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.258 CID (250977)
- Bailey Hydraulic Control Valves