Shop All Hydraulic Cylinder Parts
Bailey
CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS
Mfr # 237068
Zoro # G303534353
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 1.75 in. - 1.875 in.
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 237068
- Zoro # G303534353
- UPC # 615986057407
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 1.75 in. - 1.875 in. |
Details
Weight | 5 lbs |
Description
Unique "Finger Tab" design for easier installation and removal, stroke control sections can be placed around the cylinder shaft to limit the return stroke.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI YL (PLY02530-50)
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- BESTORQ H Timing Belts (360H100)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- Bailey Parts & Accessories