Shop All Chain Links
Bailey
Connector Links for Standard: 100 Chain Size
Mfr # 131568
Zoro # G503534757
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131568
- Zoro # G503534757
- UPC # 615986042885
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.05 lbs |
Description
Connector Links for Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- DAYTON 3L240 V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- SPEEDAIRE Unloader Valve Assembly (Z4877)
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- BAILEY Connector Links for Double Strand: 60-2CL Chain Size (131592)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- NATIONAL HARDWARE Interlocking Spring Snap, 318 in, 150 lb Working Load, Aluminum (N100-305)
- Bailey Chain Links