Shop All Chain Links
Bailey
Connector Links for Stainless Steel Series: 50SS Chain Size
Mfr # 131383
Zoro # G903534562
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131383
- Zoro # G903534562
- UPC # 615986042809
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.01 lbs |
Description
Connector links for stainless steel roller chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- NANO Replacement element for NF0070M0, NF0085 (E0090M01)
- BAILEY Offset Links for Standard: 120 Chain Size (131584)
- BAILEY Offset Links for Heavy Series: 60 Chain Size (131579)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- BAILEY Connector Links for Double Strand: 40-2CL Chain Size (131588)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Offset Link (40-1HP OSL)
- Bailey Chain Links