Shop All Chain Links
Bailey
Connector Links for Heavy Series: 50H Chain Size
Mfr # 131563
Zoro # G503534658
product price: $1.45
/ea
Sold in multiples of 8 for $11.60
$11.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131563
- Zoro # G503534658
- UPC # 615986042861
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.05 lbs |
Description
Connector Links for heavy duty series roller chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 8 oz, Brush Top Can (13008)
- SMC Union Elbow, 90 Deg, 5/16 in., TubexTube (KQ2L09-00A)
- CAMOZZI #6520 06-06, Swivel Male Elbow, 3/8" OD X 3/8" NPT (6520 06-06)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- BAILEY Offset Links for Standard: 120 Chain Size (131584)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- BAILEY Offset Links for Heavy Series: 60 Chain Size (131579)
- TSUBAKI Connecting Roller Link, A-1 Attachment (C2050A1CL)
- Bailey Chain Links