Shop All Chain Links
Bailey
Connector Links for Double Strand: 80-2CL Chain Size
Mfr # 131222
Zoro # G603534510
original price:
$7.99
22% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131222
- Zoro # G603534510
- UPC # 615986042793
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.5 lbs |
Description
Connector links for double strand roller chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Assortment, Pocket Pack Fittings Assortment with Box (AL2365-1)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F6)
- J.W. WINCO GN881-M14X1.5-200-MS-M Breather Valve Brass (881-M14X1.5-200-MS-M)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- BAILEY Connector Links for Standard: 120 Chain Size (131570)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- BAILEY Offset Links for Standard: 120 Chain Size (131584)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2060HD1CL)
- Bailey Chain Links