Shop All Chain Links
Bailey
Connector Links for Double Strand: 50-2CL Chain Size
Mfr # 131054
Zoro # G803534433
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131054
- Zoro # G803534433
- UPC # 615986042762
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.11 lbs |
Description
Connector links for double strand roller chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Bearing Over 100MM (6212 2Z)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 11 x 329in PL, 12 Rib (329J12)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5K192)
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Connector Links for Double Strand: 60-2CL Chain Size (131592)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- BAILEY Offset Links for Heavy Series: 60 Chain Size (131579)
- BAILEY Connector Links for Standard: 120 Chain Size (131570)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80-2SK1CL)
- Bailey Chain Links