Shop All Chain Links
Bailey
Connector Links for Double Strand: 40-2CL Chain Size
Mfr # 131588
Zoro # G003534639
product price: $1.39
/ea
Sold in multiples of 9 for $12.51
$12.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 131588
- Zoro # G003534639
- UPC # 615986055755
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.01 lbs |
Description
Connector links for double strand roller chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 3/4" ID x 100 ft PVC Water Suction Hose 115 PSI Clear/BL (45DU63)
- DODGE Tigear-2 Reducers And Accessories, 23Q40L56 TIGEAR-2 REDUCER (23Q40L56 TIGEAR-2 REDUCER)
- ELESA Oil level sight glass, HCFE.20-3/4 (HCFE.)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X04X04)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- BAILEY Connector Links for Standard: 120 Chain Size (131570)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Offset Links for Heavy Series: 60 Chain Size (131579)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (50D3CL)
- Bailey Chain Links