Shop All Cam Followers & Track Rollers
Bailey
Cam Follower Bearing Cr36 7/8 Depth, 7/8-14 Unf, 158815
Mfr # 158815
Zoro # G2516889
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.65 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158815
- Zoro # G2516889
- Country of Origin United States
- Category Cam Followers & Track Rollers
Details
Weight | 1.65 lbs. |
Description
Inch series. High carbon steel with cage/screwdriver slot. Shielded with cylindrical outer ring. All are IKO brand except 158-810.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX107 Cogged Belt, 110 in Outside Length, 21/32 in Top Width, 1 Ribs (BX107)
- MEVOTECH 73-74 Ford F-250 Pickup/67-72 Ford F:Fr (MS40494)
- BANDO Mxl Timing Belt, 45Mxl4.8G (45MXL4.8G)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-02AS)
- BAILEY Double Sealed Cam Follower Bearing Cr28Buu 3/4 Depth, 3/4-16 Unf, 158877 (158877)
- BAILEY Cam Follower Bearing: CR-26 BUU, 15/16 B Dim., 1 5/8 D Dim., 5/8 Depth, 2 7/16 L Dim. (158876)
- MCGILL CF Series, Cam Follower (CF2S-220 1-1/4)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-7/8-B)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- Bailey Linear Bearings & Guides