Shop All Cam Followers & Track Rollers
Bailey
Cam Follower Bearing Cr16 1/2 Depth, 7/16-20 Unf, 158806
Mfr # 158806
Zoro # G2650668
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.16 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158806
- Zoro # G2650668
- Country of Origin United States
- Category Cam Followers & Track Rollers
Details
Weight | 0.16 lbs. |
Description
Inch series. High carbon steel with cage/screwdriver slot. Shielded with cylindrical outer ring. All are IKO brand except 158-810.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Air Compressor Motor, 6 hp, 3600 RPM (B387)
- PORTACOOL Fan Motor, Jetstream 260 Series (MTRR0042K)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- BOSTON GEAR Miter Gear-12 Pitch (L114Y)
- BAILEY Cam Follower Bearing: CR-26 BUU, 15/16 B Dim., 1 5/8 D Dim., 5/8 Depth, 2 7/16 L Dim. (158876)
- BAILEY Double Sealed Cam Follower Bearing Cr28Buu 3/4 Depth, 3/4-16 Unf, 158877 (158877)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-2-X)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- TRITAN Yoke Roller, Flat Head, 1-1/4" L (CYR 1 1/4S)
- Bailey Linear Bearings & Guides