Shop All Spherical Rod Ends
Bailey
Bronze Male Rod End: 1 7/8 in. L, 5/16-24 Thread, 2796 Radial Load
Mfr # 170343
Zoro # G503534566
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 170343
- Zoro # G503534566
- UPC # 615986044339
- Country of Origin United States
- Category Spherical Rod Ends
Description
Low carbon steel housing chrome plated. Bronze Raceway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L620 V-Belt, 62" Outside Length, 3/8" Top Width, 1 Ribs (13V785)
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/4" Dia., PK10 (B12HSP)
- PRIMEFIT 1/4" Hybrid Hose End (1/4" Male NPT) (HRK14HP14M)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- BAILEY Heavy Duty Rod Ends - Female: 3/4 Bearing I.D., 3/4-16 Thread, 28,090 Radial Load (170479)
- BAILEY Bronze Female Rod End: 2 1/8 L, 1/2-20 Thread, 6700 Radial Load (170369)
- BAILEY Heavy Duty Rod Ends - Female: 5/8 Bearing I.D., 5/8-18 Thread, 17,959 Radial Load (170477)
- BAILEY Male Bronze Rod End: 1/2 Bearing I.D., 1/2-20 Thread, 6700 Radial Load (170309)
- BAILEY Female Bronze Rod End: 1 in. Bearing I.D., 1-14 Thread, 43,555 Radial Load (170335)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- Bailey Spherical Rod Ends