Shop All Spherical Rod Ends
Bailey
Bronze Female Rod End: 1 5/16 L, 1/4-28 Thread, 2545 Radial Load
Mfr # 170361
Zoro # G803534488
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 170361
- Zoro # G803534488
- UPC # 615986044384
- Country of Origin United States
- Category Spherical Rod Ends
Description
Low carbon steel housing chrome plated. Bronze Raceway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VERMEER 244486003, Return Line, 10 micron, Inside-Out (MF0063475)
- DDS Shaft Seal, 17 x 29 x 7 mm., TC, Nitrile Rubber (17297TC)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1 1/16)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- BAILEY Female Bronze Rod End: 5/16 Bearing I.D., 5/16-24 Thread, 3200 Radial Load (170323)
- BAILEY Female Bronze Rod End: 1 in. Bearing I.D., 1-14 Thread, 43,555 Radial Load (170335)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- BAILEY Male Bronze Rod End: 1/2 Bearing I.D., 1/2-20 Thread, 6700 Radial Load (170309)
- BAILEY Heavy Duty Rod Ends - Female: 5/8 Bearing I.D., 5/8-18 Thread, 17,959 Radial Load (170477)
- BAILEY Bronze Female Rod End: 2 1/8 L, 1/2-20 Thread, 6700 Radial Load (170369)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- Bailey Spherical Rod Ends