Shop All Hydraulic Cylinder Parts
Bailey
Brass Breather Vents: 40 Mircon, SAE 4 Thread
Mfr # 237266
Zoro # G503534559
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 237266
- Zoro # G503534559
- UPC # 615986046883
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Details
Weight | 0.07 lbs |
Description
Often used on single acting cylinders or valves to prevent dirt and foreign particles from entering ports open to the atmosphere. Also used for vacuum pressure equalization for gear boxes, crank cases, storage tanks or other similar applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- NACHI 5200 Series Double Row Angular Contact, 5211ZZ (5211ZZ)
- INTERSTATE PNEUMATICS Brass Ball Valve 1/4 Inch x 1/4 Inch NPT Female WP 600 PSI (VB04)
- TIMKEN TIM-NA3780, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, NA3780 (NA3780)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 2 ROD (783111)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- BAILEY CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS (237068)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- Bailey Parts & Accessories