Shop All Hydraulic Cylinder Parts
Bailey
Brass Breather Vents: 40 Mircon, SAE 12 Thread
Mfr # 237258
Zoro # G703534656
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 237258
- Zoro # G703534656
- UPC # 615986046821
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Details
Weight | 0.07 lbs |
Description
Often used on single acting cylinders or valves to prevent dirt and foreign particles from entering ports open to the atmosphere. Also used for vacuum pressure equalization for gear boxes, crank cases, storage tanks or other similar applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI23 (MI23)
- MASTER PNEUMATIC EXT.REL PILOTED REG 3/4 (PRH100-6)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/8"-18 Thread (707001-1006)
- MAIN FILTER Hydraulic Filter, replaces WIX A32A21GA, Spin-On, 25 micron, Outside-In (MF0582197)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/2 NPT Thread (237264)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- ENERPAC Repair Kit (RSM100K)
- Bailey Hydraulic Cylinder Parts