Shop All Hydraulic Cylinder Parts
Bailey
Brass Breather Vents: 40 Mircon, 3/4 NPT Thread
Mfr # 237254
Zoro # G203534590
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 237254
- Zoro # G203534590
- UPC # 615986046814
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Details
Weight | 0.07 lbs |
Description
Often used on single acting cylinders or valves to prevent dirt and foreign particles from entering ports open to the atmosphere. Also used for vacuum pressure equalization for gear boxes, crank cases, storage tanks or other similar applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 175 psi (SW12-0A175)
- DYNAMIC FLUID COMPONENTS Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE inAin Mount 475 RPM (BMPH-125-H2-K-P)
- REELCRAFT Hose Assembly (S601021-30)
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E644)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/4 NPT Thread (237262)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- BAILEY Tie-rod Cylinder: 2.5 Bore, Seal Kit - 1.125 Rod Dia. (204011)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- Bailey Parts & Accessories