Shop All Hydraulic Cylinder Parts
Bailey
Brass Breather Vents: 40 Mircon, 1/8 NPT Thread
Mfr # 237250
Zoro # G203534385
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 237250
- Zoro # G203534385
- UPC # 615986046784
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Details
Weight | 0.07 lbs |
Description
Often used on single acting cylinders or valves to prevent dirt and foreign particles from entering ports open to the atmosphere. Also used for vacuum pressure equalization for gear boxes, crank cases, storage tanks or other similar applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 14-1/2Pa 1"X1"X4' Rack, RA10X4 (RA10X4)
- FESTO Standards-Based Cylinder DSNU-25-250-P-A (DSNU-25-250-P-A)
- BRENNAN INDUSTRIES 16MFS-20MORB Straight (FS6400-16-20-O)
- CONTINENTAL 2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN3)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS (237068)
- ENERPAC Thermostat (DA5135380)
- Bailey Hydraulic Cylinder Parts