Shop All Chain Sprockets
Bailey
Bored to Size Sprockets: 1 1/2 Bore, 60 Chain Size, 13 Teeth
Mfr # 133428
Zoro # G103534287
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1.5 in.
- Outside Dia. 3.49 in.
- Weight 1.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 133428
- Zoro # G103534287
- UPC # 615986055830
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1.5 in. |
Outside Dia. | 3.49 in. |
Details
Weight | 1.8 lbs |
Description
Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews (2) are on keyway at 90 degrees. Bores in inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 360° Swivels (8687)
- ATP 1/4" x 100 ft Braided Polyurethane Hose 210 psi BL (PBH14-100CB2)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- DAYTON CX75 Cogged V-Belt, 79" Outside Length, 7/8" Top Width, 1 Ribs (4FJ46)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Sprocket 6.59 Od, 1.4375 Bore, 80 Chain, 19 Teeth, 133758 (133758)
- BAILEY Sprocket 3.98 Od, 5/8 Bore, 60 Chain, 15 Teeth, 133788 (133788)
- BAILEY Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782 (133782)
- BAILEY Sprocket 2.91 Od, 5/8 Bore, 50 Chain, 13 Teeth, 133778 (133778)
- BAILEY Sprocket 2.91 Od, 1/2 Bore, 50 Chain, 13 Teeth, 133777 (133777)
- TRITAN BushedRlrChnSprkt, QuickDetach, E, 11/4in (100E18H)
- Bailey Chain Sprockets