Shop All Collar Bearings
Bailey
Bearing Insert Uc 208-24 Set Screw Collar Bearing 1 1/2" Id, 155624
Mfr # 155624
Zoro # G2515708
original price:
$31.89
14% off
new price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 3.1496 in.
- Weight 1.5 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 155624
- Zoro # G2515708
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 3.1496 in. |
Details
Weight | 1.5 lbs. |
Description
UC Series -Set Screw Collar - Spherical (Rounded O.D.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM (1003754)
- MILWAUKEE TOOL 1-1/2 in. Concrete Vibrator Head (48-37-5015)
- COILHOSE PNEUMATICS Polyethylene Tubing 1/2" OD x 250' Natural (CO PE086-250N)
- D&D Timing Belt, S8M, 20 x 1120mm PL, T140 (200-S8M-1120)
- BAILEY Retaining Ring Series Bearing 3/4" Id, 1.85" Od, 150550 (150550)
- BAILEY Bearing Insert Uc 207-20 Set Screw Collar Bearing 1 1/4" Id, 155620 (155620)
- BAILEY Eccentric Collar Bearing 4 Bolt Flange 1 5/8" Id, 1/2" Bolt Size (151538)
- BAILEY Double Sealed Set Screw Collar Bearing 5/8" Id, 1.5748" Od (150543)
- BAILEY Bearing Insert Hc 204-12 Eccentric Collar Bearing 3/4" Id, 155712 (155712)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 1 1/2" Id, 150844 (150844)
- BAILEY Bearing Insert Uc 207-23 Set Screw Collar Bearing 1 7/16" Id, 155623 (155623)
- Bailey Thrust Bearings