Shop All Collar Bearings
Bailey
Bearing Insert Uc 207-23 Set Screw Collar Bearing 1 7/16" Id, 155623
Mfr # 155623
Zoro # G2514737
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 2.8346 in.
- Weight 1.01 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 155623
- Zoro # G2514737
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 2.8346 in. |
Details
Weight | 1.01 lbs. |
Description
UC Series -Set Screw Collar - Spherical (Rounded O.D.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 720-5M-25 (720-5M-25)
- GATES Polyflex Belts, 5M730 (5M730)
- FESTO Reducing Sleeve DARQ-R-A-S11-S9-11 (DARQ-R-A-S11-S9-11)
- DIXON Female GHT Swivel x MNPT, 1/4" (5041204C)
- BAILEY Retaining Ring Ser 205-16 Series Bearing 1" Id, 2.05" Od, 150553 (150553)
- BAILEY Take Up Slotted Set Screw Bearing Uct 207-23 1 7/16" Id, 154522 (154522)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 1 1/8" Id, 150855 (B-2220-OH)
- BAILEY Bearing Insert Hc 204-12 Eccentric Collar Bearing 3/4" Id, 155712 (155712)
- BAILEY Eccentric Collar Bearing 2 Bolt Flange 1 3/4 Id, 9/16 Bolt Size, 154026 (154026)
- BAILEY Bearing Insert Uc 208-24 Set Screw Collar Bearing 1 1/2" Id, 155624 (155624)
- BAILEY Bearing Insert Uc 204-12 Set Screw Collar Bearing 3/4" Id, 155612 (155612)
- Bailey Collar Bearings