Shop All Collar Bearings
Bailey
Bearing Insert Uc 207-20 Set Screw Collar Bearing 1 1/4" Id, 155620
Mfr # 155620
Zoro # G2513179
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 2.8346 in.
- Weight 1.15 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 155620
- Zoro # G2513179
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 2.8346 in. |
Details
Weight | 1.15 lbs. |
Description
UC Series -Set Screw Collar - Spherical (Rounded O.D.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPTL20)
- THOMSON Plastic Rail Plugs, OD 8 mm, PK25 (531HP15)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X100KW)
- DYNABRADE Cylinder (25235)
- BAILEY Eccentric Collar Bearing 4 Bolt Flange 1 5/8" Id, 1/2" Bolt Size (151538)
- BAILEY Eccentric Collar Bearing 3 Bolt Flange 1 1/4 Id, 3/8 Bolt Size, 151808 (151808)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 1 3/16" Id, 150856 (B-2110-OH)
- BAILEY Bearing Insert Uc 211-32 Set Screw Collar Bearing 2" Id, 155632 (155632)
- BAILEY Bearing Insert Uc 207-23 Set Screw Collar Bearing 1 7/16" Id, 155623 (155623)
- BAILEY Bearing Insert Uc 208-24 Set Screw Collar Bearing 1 1/2" Id, 155624 (155624)
- BAILEY Eccentric Collar Bearing 2 Bolt Flange 1 3/4 Id, 9/16 Bolt Size, 154026 (154026)
- Bailey Thrust Bearings