Shop All Collar Bearings
Bailey
Bearing Insert Uc 206-20 Set Screw Collar Bearing 1 1/4" Sm Id, 155625
Mfr # 155625
Zoro # G2514971
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 2.4409 in.
- Weight 0.66 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 155625
- Zoro # G2514971
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 2.4409 in. |
Details
Weight | 0.66 lbs. |
Description
UC Series -Set Screw Collar - Spherical (Rounded O.D.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372400 / CHICAGO PNEUMATIC (B1SA0001206)
- PRIMEFIT 1/4"Mini Air Regulator w/ Gauge (R1401G)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9100FCP13H, Pressure Line, 3 micron (ZX-HC9100FCP13H)
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- BAILEY Bearing Insert Uc 204-12 Set Screw Collar Bearing 3/4" Id, 155612 (155612)
- BAILEY Retaining Ring Ser 205-16 Series Bearing 1" Id, 2.05" Od, 150553 (150553)
- BAILEY Eccentric Collar Bearing 2 Bolt Flange 1 3/4 Id, 9/16 Bolt Size, 154026 (154026)
- BAILEY Eccentric Collar Bearing 4 Bolt Flange 1 5/8" Id, 1/2" Bolt Size (151538)
- BAILEY Bearing Insert Hc 206-20 Eccentric Collar Bearing 1 1/4" Sm Id, 155717 (155717)
- BAILEY Retaining Ring Series Bearing 3/4" Id, 1.85" Od, 150550 (150550)
- BAILEY Bearing Insert Hc 204-12 Eccentric Collar Bearing 3/4" Id, 155712 (155712)
- Bailey Thrust Bearings