Shop All Collar Bearings
Bailey
Bearing Insert Uc 204-12 Set Screw Collar Bearing 3/4" Id, 155612
Mfr # 155612
Zoro # G2517747
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 1.8504 in.
- Weight 0.35 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 155612
- Zoro # G2517747
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 1.8504 in. |
Details
Weight | 0.35 lbs. |
Description
UC Series -Set Screw Collar - Spherical (Rounded O.D.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 WD40 Company 120084 3 In 1 Rv Silicone Slide Out Lube Spray 11 Oz (120084)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (2X900)
- SEALMASTER Mounted Insert Only Ball Bearing, AR-2-1 (AR-2-1)
- GAST Sound Shield Installation Kit, 8.69" H. (SSP-87R6-01)
- BAILEY Bearing Insert Hc 207-20 Eccentric Collar Bearing 1 1/4" Id, 155720 (155720)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 5/8" Id, 150851 (150851)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 1 1/2" Id, 150844 (150844)
- BAILEY Bearing Insert Uc 206-18 Set Screw Collar Bearing 1 1/8" Id, 155618 (155618)
- BAILEY Take Up Slotted Set Screw Bearing Uct 207-23 1 7/16" Id, 154522 (154522)
- BAILEY Bearing Insert Uc 207-20 Set Screw Collar Bearing 1 1/4" Id, 155620 (155620)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 1 3/16" Id, 150856 (B-2110-OH)
- Bailey Collar Bearings