Shop All Collar Bearings
Bailey
Bearing Insert Spherical Relube Eccentric Collar Bearing 1 1/4" Id
Mfr # 150871
Zoro # G2516478
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 2.4409 in.
- Weight 0.88 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150871
- Zoro # G2516478
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 2.4409 in. |
Details
Weight | 0.88 lbs. |
Description
SA type bearings have a metal shroud seal for protection against fiber creeping along shaft. Bearings are precision ground and suitable for high speed applications (such as fans) and for use under rugged conditions (such as farm machinery).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E658)
- PNEUMADYNE Toggle Valve, 3 Way, NC, 1/8 In, NPT (H11-30-14)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (FD90-1012-02-04)
- BAILEY Disc Harrow Square Bore Cylindrical Bearing 1-1/8 Square Id, 3.149 Od (157110)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 5/8" Id, 150795 (150795)
- BAILEY Double Sealed Set Screw Collar Bearing 5/8" Id, 1.5748" Od (150543)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 1 3/16" Id, 150856 (B-2110-OH)
- BAILEY Double Sealed Eccentric Collar Bearing 3/4"Id, 1.85"Od, 150521 (150521)
- BAILEY Eccentric Collar Bearing 2 Bolt Flange 3/4 Id, 5/16 Bolt Size, 154252 (154252)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 1 1/8" Id, 150855 (B-2220-OH)
- BAILEY Bearing Insert Hc 207-20 Eccentric Collar Bearing 1 1/4" Id, 155720 (155720)
- Bailey Collar Bearings