Shop All Collar Bearings
Bailey
Bearing Insert Spherical Eccentric Collar Bearing 2" Id, 150858
Mfr # 150858
Zoro # G2648540
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 2.8346 in.
- Weight 1.26 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150858
- Zoro # G2648540
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 2.8346 in. |
Details
Weight | 1.26 lbs. |
Description
SA type bearings have a metal shroud seal for protection against fiber creeping along shaft. Bearings are precision ground and suitable for high speed applications (such as fans) and for use under rugged conditions (such as farm machinery).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 1/4In Tubex1/4In Pipe (C5205X4X4)
- SKF SKF 6201 2RSH/C3GJN, Single Row Ball Bearings (6201 2RSH/C3GJN)
- MILTON INDUSTRIES Compressor Accessory Kit, S220 (MILS220)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- BAILEY Eccentric Collar Bearing 2 Bolt Flange 3/4 Id, 5/16 Bolt Size, 154252 (154252)
- BAILEY Take Up Slotted Set Screw Bearing Uct 207-20 1 1/2" Id, 154520 (154520)
- BAILEY Bearing Insert Uc 206-20 Set Screw Collar Bearing 1 1/4" Sm Id, 155625 (155625)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 5/8" Id, 150795 (150795)
- BAILEY Bearing Insert Uc 207-20 Set Screw Collar Bearing 1 1/4" Id, 155620 (155620)
- BAILEY Eccentric Collar Bearing 4 Bolt Flange 1 5/8" Id, 1/2" Bolt Size (151538)
- BAILEY Bearing Insert Hc 204-12 Eccentric Collar Bearing 3/4" Id, 155712 (155712)
- Bailey Thrust Bearings