Shop All Collar Bearings
Bailey
Bearing Insert Hc 207-20 Eccentric Collar Bearing 1 1/4" Id, 155720
Mfr # 155720
Zoro # G2651858
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 2.8346 in.
- Weight 1 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 155720
- Zoro # G2651858
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 2.8346 in. |
Details
Weight | 1 lbs. |
Description
HC Series -Eccentric Collar - Spherical (Rounded O.D.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/125 HP, 3000 rpm, 115V, 3.3 (71218137M)
- GAST Gast Standard 2Am-Ncw-7B Air Motor (2AM-NCW-7B)
- GATES Micro-V Belts, 300J6 (300J6)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-25-11)
- BAILEY Double Sealed Set Screw Collar Bearing 1" Id, 2.047" Od, 150545 (150545)
- BAILEY Bearing Insert Uc 208-24 Set Screw Collar Bearing 1 1/2" Id, 155624 (155624)
- BAILEY Retaining Ring Series Bearing 3/4" Id, 1.85" Od, 150550 (150550)
- BAILEY Eccentric Collar Bearing 3 Bolt Flange 1 1/4 Id, 3/8 Bolt Size, 151808 (151808)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 5/8" Id, 150851 (150851)
- BAILEY Take Up Slotted Set Screw Bearing Uct 207-20 1 1/2" Id, 154520 (154520)
- BAILEY Bearing Insert Uc 207-23 Set Screw Collar Bearing 1 7/16" Id, 155623 (155623)
- Bailey Collar Bearings