Shop All Collar Bearings
Bailey
Bearing Insert Hc 206-20 Eccentric Collar Bearing 1 1/4" Sm Id, 155717
Mfr # 155717
Zoro # G2513407
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 2.4409 in.
- Weight 0.77 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 155717
- Zoro # G2513407
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 2.4409 in. |
Details
Weight | 0.77 lbs. |
Description
HC Series -Eccentric Collar - Spherical (Rounded O.D.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- MAIN FILTER Hydraulic Filter, replaces PARKER 983061, Pressure Line, 10 micron, Outside-In (MF0059702)
- BESTORQ AX21 Cogged Belt, 23 in Outside Length, 3/8 in Top Width, 1 Ribs (AX21)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 5/8" Id, 150851 (150851)
- BAILEY Eccentric Collar Bearing 2 Bolt Flange 3/4 Id, 5/16 Bolt Size, 154252 (154252)
- BAILEY Bearing Insert Uc 206-18 Set Screw Collar Bearing 1 1/8" Id, 155618 (155618)
- BAILEY Bearing Insert Uc 206-20 Set Screw Collar Bearing 1 1/4" Sm Id, 155625 (155625)
- BAILEY Take Up Slotted Set Screw Bearing Uct 207-20 1 1/2" Id, 154520 (154520)
- BAILEY Bearing Insert Spherical Relube Eccentric Collar Bearing 1" Id, 150864 (150864)
- Bailey Thrust Bearings