Shop All Cam Followers & Track Rollers
Bailey
Bearing Cam Follower Cr22Buu 1 3/8" Double Sealed
Mfr # 158874
Zoro # G2514457
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.34 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 158874
- Zoro # G2514457
- Country of Origin United States
- Category Cam Followers & Track Rollers
Details
Weight | 0.34 lbs. |
Description
Inch series. High carbon steel with cage/hexagon hole. Sealed with cylindrical outer ring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (212683)
- BAILEY HYDRAULICS Sb Seal Kit 2 Bore, 1.5 Rod Diameter, 3000 PSI, 400543 (400543)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10S (40MM))
- BANDO Duraflex Gl Polyurethane, 2L220 (2L220)
- BAILEY Double Sealed Cam Follower Bearing Cr28Buu 3/4 Depth, 3/4-16 Unf, 158877 (158877)
- BAILEY Cam Follower Bearing: CR-26 BUU, 15/16 B Dim., 1 5/8 D Dim., 5/8 Depth, 2 7/16 L Dim. (158876)
- IKO Roller Follower Inch - Non separable, #CRY30VUU (CRY30VUU)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- MCGILL CF Series, Cam Follower, #CF1/2 (CF1/2)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- TRITAN Yoke Roller, Metric, Crowned OD, Sealed, 10mm Bore Dia., 30mm Outside Dia., 14mm Width (NATR10 PP)
- Bailey Cam Followers & Track Rollers