Shop All Universal Joints
Bailey
Ball Joints: 1/2-20 Housing Thread, 1/2-20 Stud Threads with Dust Shield
Mfr # 170131
Zoro # G803534235
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.44 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 170131
- Zoro # G803534235
- UPC # 615986056370
- Country of Origin United States
- Category Universal Joints
Details
Weight | 0.44 lbs |
Description
Made of low carbon steel, plated and treated for corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040808SS)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 48 in L Outside, 5/16 in THK, EPDM (3VX475)
- DODGE Tigear-2 Reducers And Accessories, 15Q10L56 TIGEAR-2 REDUCER (15Q10L56 TIGEAR-2 REDUCER)
- HPC HPC 1200 Blitz Code Machine (HPC1200CMB)
- BAILEY Ball Joints: 5/8-18 Housing Thread, 5/8-18 Stud Threads with Dust Shield (170133)
- BAILEY Universal Joint Assemblies (Standard Series): 1 1/8 in. x 1 1/8 in. I.D., 1/4 in. Keyway (133017)
- ALLSTAR Press In Large Ball Joint Sleeve (ALL56252)
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00 KIT)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- Bailey Universal Joints