Shop All Radial Ball Bearings
Bailey
6000 Series & 6000 EMQ Bearings: 6020-2RS Bearing No., 3.93 I.D., 5.9 O.D., 0.94 Width
Mfr # 150704
Zoro # G203534200
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.9370 in. (100 mm)
- Outside Dia. 5.9055 in. (150 mm)
- Width .9449 in. (24 mm)
- Weight 2.88 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 150704
- Zoro # G203534200
- UPC # 615986043554
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 3.9370 in. (100 mm) |
Outside Dia. | 5.9055 in. (150 mm) |
Width | .9449 in. (24 mm) |
Details
Weight | 2.88 lbs |
Description
The BAILEY brand 6000 Series & 6000 EMQ Bearings: 6020-2RS Bearing No. has a bore diameter of 3.9370 inches (100 mm), an outside diameter of 5.9055 inches (150 mm), a width of .9449 inches (24 mm), and a weight of 2.88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- SKF Radial Ball Bearing, Open, 50mm Bore Dia (6310 JEM)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-10-10)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- BAILEY Double Sealed Mast Guide Bearing 45 Mm Id, 5" Od, 1.25" Width (150392)
- BAILEY Double Sealed R Series Bearing 3/8 Id, 7/8 Od, 0.28 Width, 150671 (150671)
- BAILEY Double Sealed Bearing 3/8" Id, 7/8" Od, 9/32 Width, 150779 (150779)
- BAILEY 5200 & 5300 Series Double Row Bearings: 5203-2RS Bearing No., 0.66 I.D., 1.57 O.D., 11/16 Width (150693)
- BAILEY Double Sealed Bearing 3/4" Id, 1 3/4" Od, 1/2 Width, 150318 (150318)
- BAILEY Double Shielded Bearing 0.98 Id, 2.04 Od, 0.59 Width, 150986 (150986)
- SKF Single Row Ball Bearing, Shielded (6003-2Z/C3)
- Bailey Radial Ball Bearings