Shop All Hydraulic Control Valves
Bailey
40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Outlet Section
Mfr # 223016
Zoro # G603534190
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Port Size - Hydraulic Valves 1" NPT
- Spool Action Side and Top Ported Outlet Section w/Tank Return
- Max. Flow - Hydraulic Valves 40
- Outlet Port Size - Hydraulic Valves 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 223016
- Zoro # G603534190
- UPC # 615986045671
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | 1" NPT |
Outlet Port Size - Hydraulic Valves | 1 NPT |
Details
Number of Spools - Hydraulic Valves | 1 |
Spool Action | Side and Top Ported Outlet Section w/Tank Return |
Max. Flow - Hydraulic Valves | 40 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Weight | 7.2 lbs |
Description
Valve sectional directional control outlet tank return 1” npt side and top ports sdv40-tr44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Mender, Composite, 3/8" Tube, 250 psi (85130-06)
- PIX PIX, B43/5L460, V-Belt 5/8 X 46 (B43/5L460)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3/4-XBC)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (2024-6-6S)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. open center (229308)
- BAILEY PC100 Series Control Valve: 4-Way, 3 Pos. Motor, Work Section - Manual, SAE 10 Ports (220853)
- BAILEY VALVE DIRECTIONAL CONTROL RD5300 SERIES 3 SPOOL PRINCE 536CCCEAA5A4B1 (220651)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. motor float (229310)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- PRINCE Flow Control Valve, 1/2 In, 0 to 16 GPM (RDRS-150-16)
- Bailey Hydraulic Valves