Shop All Hydraulic Control Valves
Bailey
40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Inlet Section
Mfr # 223001
Zoro # G403534208
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Port Size - Hydraulic Valves 1" NPT
- Spool Action Side and Top Ported Inlet Section w/adj. relief cavity
- Max. Flow - Hydraulic Valves 40
- Max. Pressure - Hydraulic Valves 3500 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 223001
- Zoro # G403534208
- UPC # 615986045633
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size - Hydraulic Valves | 1" NPT |
Details
Number of Spools - Hydraulic Valves | 1 |
Spool Action | Side and Top Ported Inlet Section w/adj. relief cavity |
Max. Flow - Hydraulic Valves | 40 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Weight | 9.1 lbs |
Description
Valve sectional directional control 40 gpm 1" npt side and top ports sdv40-a44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-062-062 One-Piece Industry Standard Clamping Coupling (ISCC-062-062)
- BANDO Power King Combo, Bm144, 2B144 (2B144)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5075-0A150)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- BAILEY PC100 Series Sectional Control Valves: 2 Section Bolt Kit (220865)
- BAILEY Directional Control Valve 2 Spool, 4 Way 3 Pos, 3625 PSI, 30 GPM, 220995 (220995)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- BAILEY PC100 Series Sectional Control Valves: 1 Section Bolt Kit (220864)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. open center (229308)
- BAILEY D05 Solenoid Operated Control Valve:24VDC, 4-way 3 pos. tandem center (229318)
- CHIEF Control Vlve, 10 GPM, 1 Spool (220953)
- Bailey Hydraulic Control Valves