Shop All Hydraulic Hose Assemblies
Bailey
3/8 in. I.D. 2-Wire Hose Assembly: 3 lbs., 72 Length
Mfr # 482011
Zoro # G203534361
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 482011
- Zoro # G203534361
- UPC # 615986038864
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Details
Weight | 3 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spacer (11017)
- LOC-LINE Acid Resist NPT Connector, 1/4In, PK50 (46426)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (EP081212)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X04X04)
- BAILEY 1/2 in. I.D. 2-Wire Hose Assembly: 2 lbs., 36 in. Length (482027)
- BAILEY 3/8 in. I.D. 2-Wire Hose Assembly: 3 lbs., 96 Length (482013)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 48 In, 3/4 NPT (R2-12-48M)
- RYCO Hose, 3/8"x30", 3100 psi, FemalexFemale Jic (T3006D-030-20402040-0909)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx72 In, 7/16 JIC (R2-4-72F)
- RYCO Hose 1/2"x144", 3100 psi, MaleNptxFmaleJic (T3008D-144-20902040-0812)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" FFX x 3/8" MPX - 3250 psi (XCP3-06,06FFX-06MPX,144 IN OAL)
- Bailey Hydraulic Hoses & Fittings