Shop All Electro Mechanical Actuators
Bailey
12V DC Linear Actuator Mounting Bracket
Mfr # 139278
Zoro # G803534761
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bailey
- MFR # 139278
- Zoro # G803534761
- UPC # 615986043516
- Country of Origin United States
- Category Electro Mechanical Actuators
Details
Weight | 1 lbs |
Description
Mounting brackets for Acme drive linear actuators with 20.0 mm rod dia. Two needed per actuator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (NCDMB106-0400)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L075 (210L075G)
- FESTO Mini Guided Drive DFC-10-15-P-A-GF (DFC-10-15-P-A-GF)
- NORD AC Gearmotor, 3,894.0 in-lb Max. Torque, 57 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK573.1-100LP/4, 30.93)
- BAILEY 12V DC Linear Actuators: 1.96'' Stroke, 7.68'' Retract, 9.65'' Extend (139270)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 12 In (K2G10-115V-BR-12)
- WARNER LINEAR Linear Actuator, 24VDC, 600 lb., 4 In (K2G10-24V-BR-04)
- AERCO Actuator, Boiler and Water Heater (69170)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 2 In (M1-D012-0100-A02-LN)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS25-1B5TN-04)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.6A (LS35-1B4TN-12)
- Bailey Electro Mechanical Actuators