Shop All Hydraulic Hose Assemblies
Bailey
1/2 in. I.D. 2-Wire Hose Assembly: 2 lbs., 36 in. Length
Mfr # 482027
Zoro # G703534199
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bailey
- MFR # 482027
- Zoro # G703534199
- UPC # 615986049808
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Details
Weight | 2 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 12121, 3/4in Bore, Open (M-12121)
- NTN Tapered Roller Bearing Cone, 15117 (15117)
- NTN R4Z, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4Z)
- SKF SKF 6309 2RS C3, Single Row Ball Bearings (6309 2RS C3)
- BAILEY 3/8 in. I.D. 2-Wire Hose Assembly: 3 lbs., 72 Length (482011)
- BAILEY 3/8 in. I.D. 2-Wire Hose Assembly: 3 lbs., 96 Length (482013)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,12 IN OAL)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE WITH 1/4" MALE PIPE RIGID FITTING 60" (R204-AJ04MP-AJ04MP-60")
- BUYERS PRODUCTS High Pressure Hose Assembly 1 Inch NPT x 1 Inch NPT x 5 Foot Long (HP1660)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 84" Length - 3/8" MP x 3/8" MP - 5100 psi (XCP5S-06,06MP-06MP,84 IN OAL)
- Bailey Hydraulic Hoses & Fittings