Shop All Rotary Tool Accessories
Baileigh Industrial
Wood Spindle Shaper, 220V, 5 HP, 32 in. W
Mfr # SS-3528
Zoro # G3464380
product price: $5,262.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,262.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 3600/5100/8000/10,000
- Voltage 220V
- Spindle Dia. 3/4 in, 1 in, 1 3/4 in
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SS-3528
- Zoro # G3464380
- UPC # 731325416213
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Spindle Dia. | 3/4 in, 1 in, 1 3/4 in |
Table Size | 35-1/2 in x 28 in |
Overall Width | 32 in |
Overall Depth | 38 in |
Overall Height | 35 in |
Port Size | 4 in |
Dust Port Diameter | 4 in |
Spindle Sizes Included | 3/4 in, 1 in, 1 1/4 in |
Table Width | 28 in |
Table Length | 35 1/2 in |
Spindle Diameter | 3/4 in, 1 in, 1 1/4 in |
Description
Wood Spindle Shaper, Power Source Corded, Voltage 220V, Phase Single-Phase, Current 28 A, Horsepower 5 hp, Spindle Speeds 3,600 RPM, 5,100 RPM, 8,000 RPM, 10,000 RPM, Spindle Diameter 3/4 in, 1 in, 1 1/4 in, Spindle Sizes Included 3/4 in, 1 in, 1 1/4 in, Spindle Travel 3 in, Number of Spindle Speeds 4, Kit Contents Bare Tool, Dust Port Diameter 4 in, Number of Spindles Included 3, Overall Depth 38 in, Overall Height 35 in, Overall Width 32 in, Series 3528, Table Length 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Nail Gun, 1/4" NPT (TN11G1)
- WELLER Crescent 3/8 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS25N)
- AJAX TOOL WORKS CHISEL ANGLE 12" CLECO STYLE (AJ394-12)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- DREMEL 1/4In 60 Grit Sanding Bands, PK6 (431)
- DREMEL Engraving Cutter, 3/32 Bit Dia, PK2 (107)
- DREMEL Aluminum Oxide Grinding Wheel (541)
- DREMEL Brass Brush, 3/4in. dia., 1-11/16in. L, PK2 (535-02)
- DREMEL Mandrel Kit, 6 Pcs (EZ406-02)
- DREMEL Wheel, Cutting (545)
- DREMEL Rotary Tool Accessory Kit, 11 pieces (EZ728-01)
- Baileigh Industrial Rotary Tool Accessories