Shop All Wood Chisels
Baileigh Industrial
Wood Shaper, Corded, 220V
Mfr # SS-2421-V2
Zoro # G0204770
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Not eligible for select promotions
$1,688.00
Free 30-Day Returns
Key Features
- Table Size 24 in x 21 in
- Voltage 220V
- Spindle Dia. 3/4 in
- Phase Single-Phase
- Includes Fence System, Safety Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # SS-2421-V2
- Zoro # G0204770
- UPC # 731325450910
- Country of Origin China
- Category Wood Chisels
Dimensions
Table Size | 24 in x 21 in |
Spindle Dia. | 3/4 in |
Spindle Diameter | 3/4 in |
Fence Height | 23 in |
Spindle Sizes Included | 3/4 in |
Overall Depth | 27 in |
Overall Width | 23 in |
Fence Length | 4 3/4 in |
Table Length | 24 in |
Table Width | 21 in |
Overall Height | 44 in |
Description
Wood Shaper, Power Source Corded, Voltage 220V, Phase Single-Phase, Current 12 A, Horsepower 2 hp, Spindle Speeds 6,900 RPM, 9,900 RPM, Spindle Diameter 3/4 in, Spindle Sizes Included 3/4 in, Spindle Travel 3 in, Number of Spindle Speeds 2, Kit Contents Bare Tool, Includes Fence System, Safety Guard, Fence Height 23 in, Fence Length 4 3/4 in, Included Cutter Guard Yes, Overall Depth 27 in, Overall Height 44 in, Overall Width 23 in, Series 2421, Table Length 24 in, Table Width 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR FACE SPANNER 1/4 PIN DIA 2" (MT426)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54VN)
- CRESCENT NICHOLSON 6" Flat Double Cut Bastard File - Carded (21867NN)
- BEST WAY TOOLS Bit Insert #2 Phillips (84005)
- CENTURY DRILL & TOOL Wood Chisel Professional Blade Width 3/4" Blade Length 3" (72314)
- CROWN TOOLS 1/2 Inch Detail Gouge (24028)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- WESTWARD Wood Chisel Set, 3 PC (4YR15)
- IRWIN Wood Chisel, 1-1/4 x 5-1/2 In, Blue (M444114N)
- CROWN TOOLS 3/8 Inch PM Bowl Gouge (25030)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Side Grind 16 Inch Handle (25301) (25301)
- Baileigh Industrial Wood Chisels