Shop All Dust Collector Filters
Baileigh Industrial
Wood Dust Collector Drum Collector Bag
Mfr # BA9-1002684
Zoro # G811384730
product price: $55.95
/ea
Not eligible for select promotions
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32 1/2 in
- Overall Width 30 11/16 in
- Overall Dia. 19.69 in
- Overall Height 32 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-1002684
- Zoro # G811384730
- UPC # 731325403497
- Country of Origin Taiwan, Province of China
- Category Dust Collector Filters
Dimensions
Overall Length | 32 1/2 in |
Overall Width | 30 11/16 in |
Overall Dia. | 19.69 in |
Overall Height | 32 11/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Dust Collector Drum Collector Bag |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS Flanders 81555.011620 16 x 20 in. Basic Pleated Air Filter Kraft Frame With Wirebacked Media - Pack Of 12 (600815)
- CONCORD 10" Banjo Burner Head Cast Iron Outdoor Stove Replacement Head (B-BH-10)
- IFM Temperature Sensor (TM4341)
- DQB Brush Acid Scrb Tamp Taper 8In (11642)
- BAILEIGH INDUSTRIAL Wood Dust Collector Cartridge Filter (BA9-1002697)
- BAILEIGH INDUSTRIAL Wood Dust Collector Drum Collector Bag (BA9-1002688)
- BAILEIGH INDUSTRIAL Wood Dust Collector Upper Filter Bag (BA9-1002701)
- JET 708732 Washable Electrostatic Outer Filter for AFS-1000B (708732-JET)
- FILTRETE Filter Dust/Pollen 16X20X1In (9830DC-6)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Filter Replacement for DB0600 25-1/2"T x 13"DIA, (3041)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Cartridge Filter Replacement for C3976, 12"T x 10"DIA (V723)
- Baileigh Industrial Dust Collector Filters