Shop All Dust Collector Filters
Baileigh Industrial
Wood Dust Collector Cartridge Filter
Mfr # BA9-1002697
Zoro # G611384725
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 26 1/2 in
- Filter Height 86% @ 1 micron
- Overall Dia. 19.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # BA9-1002697
- Zoro # G611384725
- UPC # 731325403602
- Country of Origin Taiwan, Province of China
- Category Dust Collector Filters
Dimensions
Overall Height | 26 1/2 in |
Filter Height | 86% @ 1 micron |
Overall Dia. | 19.68 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Dust Collector Cartridge Filter |
Description
GRAINGER PRODUCTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Travel Micro MistHumidifier (PAU1)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-IAQ)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201820)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1" (575-024-024)
- BAILEIGH INDUSTRIAL Wood Dust Collector Upper Filter Bag (BA9-1002701)
- BAILEIGH INDUSTRIAL Wood Dust Collector Drum Collector Bag (BA9-1002688)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Cartridge Filter Replacement for C3976, 12"T x 10"DIA (V723)
- FILTRETE Filter Dust/Pollen 16X20X1In (9830DC-6)
- JET 708732 Washable Electrostatic Outer Filter for AFS-1000B (708732-JET)
- JET 708731 Electrostatic Outer Filter for AFS-1000B (708731-JET)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Filter Replacement for DB0600 25-1/2"T x 13"DIA, (3041)
- Baileigh Industrial Dust Collector Filters