Shop All Welding Positioners
Baileigh Industrial
Welding Positioner, 90 in Workpiece Dia
Mfr # RWP-55-1.0
Zoro # G4352908
product price: $10,219.00
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.
Not eligible for select promotions
$10,219.00
Free 30-Day Returns
Key Features
- Voltage 220 V
- Table Capacity Horizontal Load (Lbs.) 9,900 lb
- Features AC Inverter Driven, Conventional Style with Rubber Drive Wheels, Dual Drive Wheels, Dual Idler Wheels, For Welding, Polishing, Glue-Lining and Assembling, Self-Aligning
- Phase Three
- Input Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # RWP-55-1.0
- Zoro # G4352908
- Country of Origin China
- Category Welding Positioners
Dimensions
Compatible Workpiece Diameter (Maximum) | 90 in |
Compatible Workpiece Diameter (Minimum) | 9.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Positioner |
Voltage | 220 V |
Table Capacity Horizontal Load (Lbs.) | 9,900 lb |
Features | AC Inverter Driven, Conventional Style with Rubber Drive Wheels, Dual Drive Wheels, Dual Idler Wheels, For Welding, Polishing, Glue-Lining and Assembling, Self-Aligning |
Phase | Three |
Input Voltage | 220V |
Weight | 1,320 lb |
Rotation Speed (Minimum) | 1 RPM |
Horizontal Load Capacity | 9,900 lb |
Rotation Speed (Maximum) | 8 RPM |
Work Table Type | Turning Roll Positioner |
Description
Welding Positioner, Compatible Workpiece Diameter (Maximum) 90 in, Horizontal Load Capacity 9,900 lb, Rotation Speed (Maximum) 8 RPM, Compatible Workpiece Diameter (Minimum) 9.8 in, Features AC Inverter Driven, Conventional Style with Rubber Drive Wheels, Dual Drive Wheels, Dual Idler Wheels, For Welding, Polishing, Glue-Lining and Assembling, Self-Aligning, Input Voltage 220V, Phase Three, Rotation Speed (Minimum) 1 RPM, Weight 1,320 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-30)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 5/32" Dia., 1lb (2185-1)
- VICTOR Acetylene Cutting Tip (0331-0014)
- HARRIS Lead Free Flux, 2 Oz, For Solder Prep (331770)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 385 lb. (WP-750)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 242 lb. (WP-450)
- XTRWELD 2.5 Magnetic Position Holder, Red (TWHMAG25)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- POWERWELD INC Small Magnetic Centering Head (53025-M)
- POWERWELD Large Pipe Spacing Wedge, 1-1/2" x 8" x 1/4" (PWLPW)
- Baileigh Industrial Welding Positioners