Shop All Milling and Drilling Accessories
Baileigh Industrial
Vertical Mill, 3Phase, 220V, 12 x 58In
Mfr # VM-1258-3
Zoro # G3476116
product price: $43,089.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$43,089.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Manual
- Table Length 12 in
- Table Width 58 in
- Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # VM-1258-3
- Zoro # G3476116
- UPC # 731325419351
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 12 in |
Table Width | 58 in |
Overall Depth | 70 in |
Quill Dia. (In.) | 3-15/16 |
Overall Width | 61 |
Overall Height | 91 in |
T-Slot Size (In.) | 5/8 |
Table Size (In.) | 12 x 58 |
Ram Travel Length | 16.5300 in |
Quill Dia. | 3 15/16 in |
Spindle Taper Size | NT40 |
Overall Length | 60 in |
Spindle Travel Length | 5.5100 in |
Description
Knee/Column Milling Machine, Table Length 12 in, Table Width 58 in, 5 hp, Table Load Capacity 770 lb, Phase 3, Voltage 220V, Longitudinal Travel 15-3/4 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Magnetic Pick-Up Tool, 19 In. L, 2 lb. (NO. 4T)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (357047)
- J.W. WINCO DIN653-M4-8 Flat Knurled Thumb Screw (4N8F48)
- KIPP Swivel Pads, Inch (K0304.A1)
- BAILEIGH INDUSTRIAL Vertical Mill, 3Phase, 220V, 10 x 54In (VM-1054-3)
- HOUGEN 2-1/16 in. Sheet Metal Holcutter (14264)
- TURBO SHEAR 3/8 In., 1/2 In. Heavy-Duty Power Shear Attachment (TSHD)
- SPIRALCOOL Spiralcool 675-R425 Sc R425R 5-8 Thread Pad (675-R425)
- MILESCRAFT DrillMate Portable Drill Press (1318)
- MILESCRAFT Dowel Jig Kit 1/4 in. 5/16 in. 3/8 in. (1333)
- HOUGEN 2-9/16 in. Sheet Metal Holcutter (14276)
- Baileigh Industrial Milling and Drilling Accessories